Square D CAD50G7 Relay, Control, 5P, 5NO, 0NC, 120VAC Coil, 690VAC, Screw Clamps

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    CAD50G7
  • Rexel Part Number:

    71290
  • UPC:

    78590120490

]

$ 62.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # CAD50G7

Rexel Part # 71290

UPC 78590120490

UNSPSC 39122331

Amps 10

Family / Style CA

Poles 5

Type Relay

Volts AC 690

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch