Square D CC59.4 Thermal Overload, 47.4 - 51.3A, Range, Based on Application

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    CC59.4
  • Rexel Part Number:

    21657
  • UPC:

    78590158808

Thermal Overload, 47.4 - 51.3A, Range, Based on Application

$ 33.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # CC59.4

Rexel Part # 21657

UPC 78590158808

UNSPSC 39122330

Amps Range 47.4 - 51.3

Family / Style Type CC

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 1

Poles 1

Type Thermal Unit

Place your Will Call order by clicking the cart button next to the appropriate Branch