Square D D10S2 Disconnect Switch, 60A, 600VAC, NEMA Size 2, Door Mount, Non-Fused

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    D10S2
  • Rexel Part Number:

    148917
  • UPC:

    78590111859

Disconnect Switch, 60 A, 600 Volt AC, NEMA Size 2, Door Mount, Non-Fused

$ 321.20 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # D10S2

Rexel Part # 148917

UPC 78590111859

UNSPSC 39122233

Amps 60

Family / Style D10

Mounting Door

Phase 1

Poles 3

Type Disconnect Switch

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch