Square D D12F63 Disconnect Switch, Fuse Clip Kit, 100A, 600VAC, H & K Type

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    D12F63
  • Rexel Part Number:

    395398
  • UPC:

    78590112015

Disconnect Switch, Fuse Clip Kit, 100 Amp, 600 Volt AC, H & K Type

$ 99.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # D12F63

Rexel Part # 395398

UPC 78590112015

UNSPSC 39122233

Amps 100

Family / Style D12

Mounting Device

Type Fuse Clip Kit

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch