Square D DL1BDB1 Miniature LED Lamp, Indicator, 24V AC/DC, White, Protected, Bayonet

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    DL1BDB1
  • Rexel Part Number:

    34052
  • UPC:

    78590132617

Miniature LED Lamp, Indicator, 24 Volt AC/DC, White, Protected, Bayonet, Steady On

$ 108.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # DL1BDB1

Rexel Part # 34052

UPC 78590132617

UNSPSC 32151502

Base Bayonet

Color White

Family / Style DL1

Type Lamp

Volts AC 24

Volts DC 24

Place your Will Call order by clicking the cart button next to the appropriate Branch