Square D DL1BDG3 Miniature LED Lamp, Indicator, 120VAC, Green, Protected, Bayonet

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    DL1BDG3
  • Rexel Part Number:

    299534
  • UPC:

    78590132621

Miniature LED Lamp, Indicator, 120 Volt AC, Green, Protected, Bayonet, Steady On

$ 108.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # DL1BDG3

Rexel Part # 299534

UPC 78590132621

UNSPSC 32151502

Base Bayonet

Color Green

Family / Style DL1

Type Lamp

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch