Square D ECB14020G3 Breaker, Molded Case, 20A, 277VAC, 1P, 14kAIC, Bolt On, Remote

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ECB14020G3
  • Rexel Part Number:

    136981
  • UPC:

    78590100097

Breaker, Molded Case, 20 Amp, 277 Volt AC, 1-Pole, 14 kAIC, Bolt On, Remote Activated

$ 237.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ECB14020G3

Rexel Part # 136981

UPC 78590100097

UNSPSC 39121616

Amps 20

Family / Style ECB

Interrupt Rating AC 14000

Poles 1

Type Breaker

Volts AC 277

Place your Will Call order by clicking the cart button next to the appropriate Branch