Square D ECB34020G3 Breaker, Molded Case, 20A, 480YVAC, 3P, 14kAIC, Bolt On, Remote

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ECB34020G3
  • Rexel Part Number:

    507931
  • UPC:

    78590130019

Breaker, Molded Case, 20 Amp, 277/480Y Volt AC, 3-Pole, 14 kAIC, Bolt On, Remote Activated

$ 890.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ECB34020G3

Rexel Part # 507931

UPC 78590130019

UNSPSC 39121616

Amps 20

Family / Style ECB

Interrupt Rating AC 14000

Poles 3

Type Breaker

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch