Square D EGB14030 Breaker, Bolt On, 1P, 30A, 277VAC, 35kAIC, Thermal Magnetic

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    EGB14030
  • Rexel Part Number:

    60747
  • UPC:

    78590131109

Breaker, Bolt On, 1 Pole, 30 Amp, 277 Volt AC, 35 kAIC

$ 255.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # EGB14030

Rexel Part # 60747

UPC 78590131109

UNSPSC 39121603

Amps 30

Family / Style EGB

Interrupt Rating AC 35000

Type Breaker

Volts AC 277

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch