Square D EGB34020 Breaker, Bolt On, 3P, 20A, 480Y/277VAC, 35kAIC, Thermal Magnetic

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    EGB34020
  • Rexel Part Number:

    149404
  • UPC:

    78590107298

Breaker, Bolt On, 3 Pole, 20 Amp,480Y/ 277 Volt AC, 35 kAIC

$ 1,131.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # EGB34020

Rexel Part # 149404

UPC 78590107298

UNSPSC 39121603

Amps 20

Family / Style EGB

Interrupt Rating AC 35000

Type Breaker

Volts AC 480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch