Square D EGB34050 Breaker, Bolt On, 3P, 50A, 480Y/277VAC, 35kAIC, Thermal Magnetic

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    EGB34050
  • Rexel Part Number:

    175748
  • UPC:

    78590107302

Breaker, Bolt On, 3 Pole, 50 Amp,480Y/ 277 Volt AC, 35 kAIC

$ 1,131.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # EGB34050

Rexel Part # 175748

UPC 78590107302

UNSPSC 39121603

Amps 50

Family / Style EGB

Interrupt Rating AC 35000

Type Breaker

Volts AC 480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch