Square D EGB34100 Breaker, Bolt On, 3P, 100A, 480Y/277VAC, 35kAIC, Thermal Magnetic

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    EGB34100
  • Rexel Part Number:

    60667
  • UPC:

    78590131118

Breaker, Bolt On, 3 Pole, 100 Amp,480Y/ 277 Volt AC, 35 kAIC

$ 1,292.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # EGB34100

Rexel Part # 60667

UPC 78590131118

UNSPSC 39121603

Amps 100

Family / Style EGB

Interrupt Rating AC 35000

Type Breaker

Volts AC 480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch