Square D EGB34125 Breaker, Bolt On, 3P, 125A, 480Y/277VAC, 35kAIC, Thermal Magnetic

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    EGB34125
  • Rexel Part Number:

    60538
  • UPC:

    78590132634

Breaker, Bolt On, 3 Pole, 125 Amp,480Y/ 277 Volt AC, 35 kAIC

$ 3,216.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # EGB34125

Rexel Part # 60538

UPC 78590132634

UNSPSC 39121603

Amps 125

Family / Style EGB

Interrupt Rating AC 35000

Type Breaker

Volts AC 480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch