Square D FA100S Breaker, Molded Case, Enclosure, F Frame, 15 - 100A, 3P, NEMA 1

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    FA100S
  • Rexel Part Number:

    32687
  • UPC:

    78590149242

Breaker, Molded Case, Enclosure, F Frame, 15 - 100 Amp, 3-Pole, NEMA 1, Surface

$ 189.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # FA100S

Rexel Part # 32687

UPC 78590149242

UNSPSC 39121616

Amps Range 15

Family / Style FA

IP/NEMA Rating 1

Material Steel

Mounting Surface

Poles 3

Type Breaker

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch