Square D FA14020C Breaker, Molded Case, 20A, 1P, 277VAC, 125VDC, C Phase

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    FA14020C
  • Rexel Part Number:

    39954
  • UPC:

    78590164886

Breaker, Molded Case, 20 Amp, 1-Pole, 277 Volt AC, 125 Volt DC, C Phase

$ 302.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # FA14020C

Rexel Part # 39954

UPC 78590164886

UNSPSC 39121616

Amps 20

Family / Style FA

Poles 1

Type Breaker

Volts AC 277

Volts DC 125

Place your Will Call order by clicking the cart button next to the appropriate Branch