Square D FA14030C Breaker, Molded Case, 30A, 1P, 277VAC, 125VDC, C Phase

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    FA14030C
  • Rexel Part Number:

    404250
  • UPC:

    78590164889

Breaker, Molded Case, 30 Amp, 1-Pole, 277 Volt AC, 125 Volt DC, C Phase

$ 302.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # FA14030C

Rexel Part # 404250

UPC 78590164889

UNSPSC 39121616

Amps 30

Family / Style FA

Poles 1

Type Breaker

Volts AC 277

Volts DC 125

Place your Will Call order by clicking the cart button next to the appropriate Branch