Square D GB2CB07 Breaker, Miniature, 2A, 300VAC, 1P, DIN Rail Mount

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    GB2CB07
  • Rexel Part Number:

    59915
  • UPC:

    78590121461

Breaker, Miniature, 2 Amp, 300 Volt AC, 1-Pole, DIN Rail Mount

$ 43.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # GB2CB07

Rexel Part # 59915

UPC 78590121461

UNSPSC 39121410

Amps 2

Family / Style GB2

Mounting DIN Rail

Poles 1

Type Breaker

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch