Square D GB2CB16 Breaker, Miniature, 10A, 300VAC, 1P, DIN Rail Mount

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    GB2CB16
  • Rexel Part Number:

    161773
  • UPC:

    78590121470

Breaker, Miniature, 10 Amp, 300 Volt AC, 1-Pole, DIN Rail Mount

$ 43.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # GB2CB16

Rexel Part # 161773

UPC 78590121470

UNSPSC 39121410

Amps 10

Family / Style GB2

Mounting DIN Rail

Poles 1

Type Breaker

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch