Square D GS2AE2 Disconnect Switch Shaft, 320mm, 10 x 10mm, 30 - 400A

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    GS2AE2
  • Rexel Part Number:

    511114
  • UPC:

    3389119412032

Disconnect Switch Shaft, 320 mm, 10 x 10 mm, for 30 - 400 Amp Switches

$ 20.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # GS2AE2

Rexel Part # 511114

UPC 3389119412032

UNSPSC 39121601

Amps Range 30

Family / Style GS2

Length 320 mm

Product Depth 10 mm

Product Width 10 mm

Type Disconnect Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch