Square D GS2AE21 Disconnect Switch Shaft, 400mm, 10 x 10mm, 30- 400A

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    GS2AE21
  • Rexel Part Number:

    570954
  • UPC:

    3389119412049

Disconnect Switch Shaft, 400 mm, 10 x 10 mm, for 30 - 400 Amp Switches

$ 24.90 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # GS2AE21

Rexel Part # 570954

UPC 3389119412049

UNSPSC 39121556

Amps Range 30

Family / Style GS2

Length 400 mm

Product Depth 10 mm

Product Width 10 mm

Type Disconnect Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch