Square D GS2AH410 Disconnect Switch, Pistol Handle, 30A, Compact, Black/Gray

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    GS2AH410
  • Rexel Part Number:

    544013
  • UPC:

    3389119411851

Disconnect Switch, Pistol Handle, 30 Amp, Compact, Black/Gray, NEMA 1/3R/4/4X/12

$ 70.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # GS2AH410

Rexel Part # 544013

UPC 3389119411851

UNSPSC 39121100

Amps 30

Color Black/Gray

Family / Style GS2

IP/NEMA Rating 1

Type Disconnect Switch

Place your Will Call order by clicking the cart button next to the appropriate Branch