Square D GS2AH430 Disconnect Switch, Pistol Handle, 30 - 400A, Black/Gray

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    GS2AH430
  • Rexel Part Number:

    666129
  • UPC:

    785901015208

Disconnect Switch, Pistol Handle, 30 - 400 Amp, Black/Gray, NEMA 1/3R/4/4X/12

$ 78.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # GS2AH430

Rexel Part # 666129

UPC 785901015208

UNSPSC 39121601

Amps Range 30

Color Black/Gray

Family / Style GS2

IP/NEMA Rating 1

Type Disconnect Switch

Place your Will Call order by clicking the cart button next to the appropriate Branch