Square D GS2EU3N Disconnect Switch, Fusible, 30A, 3P, 600VAC, 250VDC, Panel Mount

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    GS2EU3N
  • Rexel Part Number:

    704109
  • UPC:

    3606480618529

Disconnect Switch, Fusible, 30 Amp, 3-Pole, 600 Volt AC, 250 Volt DC, IEC Style, Panel Mount

$ 260.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # GS2EU3N

Rexel Part # 704109

UPC 3606480618529

UNSPSC 39121501

Amps 30

Family / Style GS2

Type Disconnect Switch

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch