Square D GV2APN02 Starter, Manual, Operating Mechanism, Door, Red/Yellow Handle

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    GV2APN02
  • Rexel Part Number:

    513813
  • UPC:

    78590137743

Starter, Manual, Operating Mechanism, Through Door, Red/Yellow Handle, with Trip Indication, NEMA 1/12

$ 131.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # GV2APN02

Rexel Part # 513813

UPC 78590137743

UNSPSC 39121521

Color Red/Yello

Family / Style GV2

IP/NEMA Rating 1

Type Starter

Place your Will Call order by clicking the cart button next to the appropriate Branch