Square D GV2P08 Manual Motor Control, Breaker, 2.5 - 4.0A, 600VAC, 3P, Screw Clamp

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    GV2P08
  • Rexel Part Number:

    22562
  • UPC:

    78590183293

Manual Motor Control, Breaker Type, Rotary Handle, 2.5 - 4.0 Amp, 600 Volt AC, 3-Pole, Screw Clamp

$ 233.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # GV2P08

Rexel Part # 22562

UPC 78590183293

UNSPSC 39121521

Amps Range 2.5 - 4.0

Family / Style GV2

Mounting DIN Rail

Poles 3

Type Manual Motor Starter

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch