Square D GV2P20 Manual Motor Control, Breaker, 13 - 18A, 600VAC, 3P, Screw Clamp

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    GV2P20
  • Rexel Part Number:

    22517
  • UPC:

    78590183295

Manual Motor Control, Breaker Type, Rotary Operator, 13 - 18 Amp, 600 Volt AC, 3-Pole, Screw Clamp

$ 278.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # GV2P20

Rexel Part # 22517

UPC 78590183295

UNSPSC 39121521

Amps Range 13 - 18

Family / Style GV2

Mounting DIN Rail

Poles 3

Type Manual Motor Starter

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch