Square D HC3248B Panelboard Enclosure, NEMA 1, 48"H x 32"W x 8.25"D, 600A

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HC3248B
  • Rexel Part Number:

    267767
  • UPC:

    78590179036

Panelboard Enclosure, NEMA 1, 48 Inch Height x 32 Inch Width x 8.25 Inch Depth, 600 Amp, 27 Circuit, Main Lug Only, HCN Series

$ 243.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HC3248B

Rexel Part # 267767

UPC 78590179036

UNSPSC 39121112

Amps 600

Circuits 27

Family / Style HC

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 8.25 in

Product Height 48 in

Product Width 32 in

Type Panel Board

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch