Square D HC3248WP Panelboard Enclosure, NEMA 3R, 48"H x 32"W x 8.25"D, 600A

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HC3248WP
  • Rexel Part Number:

    52824
  • UPC:

    78590105685

Panelboard Enclosure, NEMA 3R, 48 Inch Height x 32 Inch Width x 8.25 Inch Depth, 600 Amp, 27 Circuit, Main Lug Only, HCN Series

$ 2,922.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HC3248WP

Rexel Part # 52824

UPC 78590105685

UNSPSC 39121112

Amps 600

Circuits 27

Family / Style HC

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 8.25 in

Product Height 48 in

Product Width 32 in

Type Panel Board

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch