Square D HC4259DB Panelboard Enclosure, NEMA 1, 59"H x 42"W x12.95"D, 1200A

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HC4259DB
  • Rexel Part Number:

    51078
  • UPC:

    78590179089

Panelboard Enclosure, NEMA 1, 59 Inch Height x 42 Inch Width x 12.95 Inch Depth, 1200 Amp, 45 Circuit, Main Lug Only, HCP Series

$ 243.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HC4259DB

Rexel Part # 51078

UPC 78590179089

UNSPSC 39121112

Amps 1200

Circuits 45

Family / Style HC

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 12.95 in

Product Height 59 in

Product Width 42 in

Type Panel Board

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch