Square D HC4268WP Panelboard Enclosure, NEMA 3R, 68"H x 42"W x12.95"D, 1200A

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HC4268WP
  • Rexel Part Number:

    268179
  • UPC:

    78590107718

Panelboard Enclosure, NEMA 3R, 68 Inch Height x 42 Inch Width x 12.95 Inch Depth, 1200 Amp, 63 Circuit, Main Lug Only, HCP Series

$ 4,952.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HC4268WP

Rexel Part # 268179

UPC 78590107718

UNSPSC 39121112

Amps 1200

Circuits 63

Family / Style HC

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 12.95 in

Product Height 68 in

Product Width 42 in

Type Panel Board

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch