Square D HC4486DB Panelboard Enclosure, NEMA 1, 86"H x 44"W x12.95"D, 1200A

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HC4486DB
  • Rexel Part Number:

    268615
  • UPC:

    78590100121

Panelboard Enclosure, NEMA 1, 86 Inch Height x 44 Inch Width x 12.95 Inch Depth, 1200 Amp, 108 Circuit, Main Lug Only, HCP Series

$ 243.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HC4486DB

Rexel Part # 268615

UPC 78590100121

UNSPSC 39121112

Amps 1200

Circuits 108

Family / Style HC

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 12.95 in

Product Height 86 in

Product Width 44 in

Type Panel Board

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch