Square D HCM14486 Panel Board, Interior, 27 " Space, 600A, 3P, Main Lug, Type HCM

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HCM14486
  • Rexel Part Number:

    268633
  • UPC:

    78590178064

Panel Board, Interior, 27 Inch Space, 600 Amp, 3-Pole, 600 Volt AC, Main Lug, Type HCM

$ 2,540.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HCM14486

Rexel Part # 268633

UPC 78590178064

UNSPSC 39121112

Amps 600

Family / Style HCM

Mounting Can

Spaces 27 in

Type Panel Board

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch