Square D HCN14524 Panel Board, Interior, 27 " Space, 400A, 3P, Main Lug, Type HCN

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HCN14524
  • Rexel Part Number:

    51011
  • UPC:

    78590175327

Panel Board, Interior, 27 Inch Space, 400 Amp, 3-Pole, 600 Volt AC, Main Lug, Type HCN

$ 4,042.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HCN14524

Rexel Part # 51011

UPC 78590175327

UNSPSC 39121112

Amps 400

Family / Style HCN

Mounting Can

Spaces 27 in

Type Panel Board

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch