Square D HCP23598 Panel Board, Interior, 45 " Space, 800A, 3P, Main Lug, Type HCP

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HCP23598
  • Rexel Part Number:

    50878
  • UPC:

    78590153789

Panel Board, Interior, 45 Inch Space, 800 Amp, 3-Pole, 600 Volt AC, Main Lug, Type HCP

$ 3,960.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HCP23598

Rexel Part # 50878

UPC 78590153789

UNSPSC 39121112

Amps 800

Family / Style HCP

Mounting Can

Spaces 45 in

Type Panel Board

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch