Square D HCW6SN Panel Board, Solid Neutral, 54 x 14AWG - 750MCM

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HCW6SN
  • Rexel Part Number:

    51744
  • UPC:

    78590153531

Panel Board, Solid Neutral, 9 x 14 AWG - 1/0 AWG, 7 x 6 AWG - 350 MCM, 34 x 14 AWG - 4 AWG, 4 x 3/0 AWG - 750 MCM

$ 464.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HCW6SN

Rexel Part # 51744

UPC 78590153531

UNSPSC 39121112

Family / Style HCW

Mounting Can

Range 14

Type Panel Board

Place your Will Call order by clicking the cart button next to the appropriate Branch