Square D HMIGTO6310 Operator Interface Panels, Magelis, 12.1" VGA, TFT, 3 Port, 24VDC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HMIGTO6310
  • Rexel Part Number:

    588625
  • UPC:

    78590198653

Operator Interface Panels, Magelis, 12.1 Inch VGA, TFT, 3 Port, 24 Volt DC

$ 3,650.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HMIGTO6310

Rexel Part # 588625

UPC 78590198653

UNSPSC 43211715

Color Color

Family / Style HMI

Size 12.1 in

Type Operator Interface

Volts DC 24

Place your Will Call order by clicking the cart button next to the appropriate Branch