Square D HOM1224L125PC Load Center, Homeline, 12/24, MLO, 125VAC, Plug on Neutral

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HOM1224L125PC
  • Rexel Part Number:

    698787
  • UPC:

    78590187612

Load Center, Homeline, 12 Space 24 Circuit, Main Lug Only, 125 Amp, 120/240 Volt AC, Plug on Neutral

$ 174.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HOM1224L125PC

Rexel Part # 698787

UPC 78590187612

UNSPSC 39121101

Amps 125

Circuits 24

Family / Style HOM

IP/NEMA Rating 1

Phase 1

Type Load Center

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch