Square D HOM1224M100PRB Load Center, Homeline, Main Breaker, 100A, 12/24, 120/240V, NEMA 3R

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HOM1224M100PRB
  • Rexel Part Number:

    698789
  • UPC:

    78590186119

Load Center, Homeline, Main Breaker, 100 Amp, 12 Space, 24 Circuit, 120/240 Volt AC, NEMA 3R, Plug On Neutral, 22 kAIC

$ 416.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HOM1224M100PRB

Rexel Part # 698789

UPC 78590186119

UNSPSC 39121101

Amps 100

Circuits 24

Family / Style HOM

Interrupt Rating AC 22000

IP/NEMA Rating 3R

Phase 1

Type Load Center

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch