Square D HOM2040M100PCVP Load Center, Homeline, Main Breaker, 100A, 120/240VAC, Value Pack

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HOM2040M100PCVP
  • Rexel Part Number:

    695750
  • UPC:

    78590197733

Load Center, Homeline, Main Breaker, 100 Amp, 120/240 Volt AC, 20 Space, 40 Circuit, NEMA 1, Plug On Neutral, Value Pack, 2 x HOM120, 1 x HOM230

$ 528.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HOM2040M100PCVP

Rexel Part # 695750

UPC 78590197733

UNSPSC 39121101

Amps 100

Circuits 40

Family / Style HOM

IP/NEMA Rating 1

Phase 1

Poles 2

Spaces 20

Type Load Center

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch