Square D HOM3060L125PC Load Center, Homeline, Main Lug Only, 125A, 30/60, 120/240V, NEMA 1

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HOM3060L125PC
  • Rexel Part Number:

    695657
  • UPC:

    78590197719

Load Center, Homeline, Main Breaker, 100 Amp, 120/240 Volt AC, 30 Space, 60 Circuit, NEMA 1, Plug On Neutral

$ 360.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HOM3060L125PC

Rexel Part # 695657

UPC 78590197719

UNSPSC 39121101

Amps 125

Circuits 60

Family / Style HOM

IP/NEMA Rating 1

Mounting Surface

Phase 1

Poles 2

Spaces 30

Type Load Center

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch