Square D HOM3060M100PC Load Center, Homeline, Main Breaker, 100A, 120/240VAC, NEMA1

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HOM3060M100PC
  • Rexel Part Number:

    695043
  • UPC:

    78590197714

Load Center, Homeline, Main Breaker, 100 Amp, 120/240 Volt AC, 30 Space, 60 Circuit, NEMA 1, Plug On Neutral

$ 672.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HOM3060M100PC

Rexel Part # 695043

UPC 78590197714

UNSPSC 39121101

Amps 100

Circuits 60

Family / Style HOM

IP/NEMA Rating 1

Phase 1

Poles 2

Spaces 30

Type Load Center

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch