Square D HOMC12UC Load Center, Homeline, Replacement Cover, Flush/Surface, 12 Space

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HOMC12UC
  • Rexel Part Number:

    168385
  • UPC:

    78590107750

Load Center, Homeline, Replacement Cover, Flush/Surface, 12 Space

$ 74.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HOMC12UC

Rexel Part # 168385

UPC 78590107750

UNSPSC 39121101

Family / Style HOM

IP/NEMA Rating 1

Mounting Flush/Surface

Spaces 12

Type Load Center

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch