Square D HOMC30UC Load Center, Homeline, Replacement Cover, Flush/Surface, 30 Space

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HOMC30UC
  • Rexel Part Number:

    61450
  • UPC:

    78590107754

Load Center, Homeline, Replacement Cover, Flush/Surface, 30 Space

$ 117.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HOMC30UC

Rexel Part # 61450

UPC 78590107754

UNSPSC 39121101

Family / Style HOM

IP/NEMA Rating 1

Mounting Flush/Surface

Spaces 30

Type Load Center

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch