Square D LA4DE2G Contactor, Varistor Coil Suppressor, 50 -127VAC, Screw Connection

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LA4DE2G
  • Rexel Part Number:

    304078
  • UPC:

    78590126006

Contactor, Varistor Coil Suppressor, 50 - 127 Volt AC, Screw Connection to Coil

$ 26.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LA4DE2G

Rexel Part # 304078

UPC 78590126006

UNSPSC 39121529

Family / Style LA4

Mounting Screw Connection

Type Surge Suppressor

Volts AC Range 50

Place your Will Call order by clicking the cart button next to the appropriate Branch