Square D LA5FF431 Contactor, Replacement Contacts Size 3-4, 3P, TeSys Type N

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LA5FF431
  • Rexel Part Number:

    268708
  • UPC:

    78590122386

Contactor, Replacement Contacts Size 3 - 4, 3-Pole, TeSys Type N

$ 239.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LA5FF431

Rexel Part # 268708

UPC 78590122386

UNSPSC 39121529

Family / Style LA5

Mounting Device

Poles 3

Size 3

Type Contactor

Place your Will Call order by clicking the cart button next to the appropriate Branch