Square D LADS2 Contactor, Time Delay Block, Pneumatic, On-Delay, 1 -30 Second

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LADS2
  • Rexel Part Number:

    270664
  • UPC:

    78590121384

Contactor, Time Delay Block, Pneumatic, On-Delay, 1 -30 Second, Front Mount on Size 00 - 2, Right Side Mount, on Size 3 - 7, 1 Normally Open, 1 Normally Closed Contact Blocks

$ 131.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LADS2

Rexel Part # 270664

UPC 78590121384

UNSPSC 39121529

Amps 10

Family / Style LAD

Mounting Front

Poles 2

Range 1

Type Contactor

Place your Will Call order by clicking the cart button next to the appropriate Branch