Square D LC1F800FW SQD LC1F800FW CONTACTOR 575VAC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LC1F800FW
  • Rexel Part Number:

    541136
  • UPC:

    78590179011

SQD LC1F800FW CONTACTOR 575VAC 800AMP IEC +OPTIONS

$ 6,676.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LC1F800FW

Rexel Part # 541136

UPC 78590179011

UNSPSC 39121529

View similar products in this category:

 IS SEE IT IS TWO POLES PER PHASE,IS THAT MEAN THE RATED CURRENT OF EACH POLE IS 800A and for one phase 1600A?

Asked by: Hamdi
No. 800A max, not accumulative.
Answered by: APCProductSupport
Date published: 2016-02-06
  • y_2017, m_2, d_23, h_10CST
  • bvseo_bulk, prod_bvqa, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_1
  • loc_en_US, sid_541136, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch