Square D LC1K0601F7 Contactor, Mini, 4P, 6A, 600VAC, 110VAC Coil, 1NC Auxiliary Contact

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LC1K0601F7
  • Rexel Part Number:

    77705
  • UPC:

    78590183237

Contactor, Mini, 4-Pole, 6 Amp, 600 Volt AC, 110 Volt AC Coil, 1 Normally Closed, Auxiliary Contact

$ 57.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LC1K0601F7

Rexel Part # 77705

UPC 78590183237

UNSPSC 39121529

Amps 6

Family / Style LC1K

Mounting DIN Rail

Phase 3

Poles 4

Type Contactor

Volts AC 600

Volts AC Control 110

Place your Will Call order by clicking the cart button next to the appropriate Branch