Square D LDB104 Wireway, NEMA 1, Hinge Cover, 10" x 10" x 4', Steel, Gray

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LDB104
  • Rexel Part Number:

    395022
  • UPC:

    78590109256

Wireway, NEMA 1, Hinge Cover, 10 Inch x 10 Inch x 4 Foot, Steel, Gray

$ 294.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LDB104

Rexel Part # 395022

UPC 78590109256

UNSPSC 39131710

Color Gray

Family / Style LDB

Gauge 16

IP/NEMA Rating 1

Knockouts No

Length 4 ft

Material Steel

Product Height 10 in

Product Width 10 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch