Square D LDB490L Wireway, NEMA 1, Hinge Cover, 4" x 4" x 90 Degree Elbow

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LDB490L
  • Rexel Part Number:

    52290
  • UPC:

    78590118212

Wireway, NEMA 1, Hinge Cover, 4 Inch x 4 Inch x 90 Degree Elbow

$ 61.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LDB490L

Rexel Part # 52290

UPC 78590118212

UNSPSC 39131710

Color Gray

Family / Style LDB

Gauge 16

IP/NEMA Rating 1

Knockouts No

Material Steel

Product Height 4 in

Product Width 4 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch